Global Industrial
Model # :WB246137
Global Industrial® Ultrasonic Humidifier - Cool Mist, 300 Pints Output Per Day
Write a Review
|
Questions & Answers (0)
Product Description
This cool mist ultrasonic humidifier creates water droplets that are fan forced to exit the unit in the form of cool fog. Spray capacity of 300 pints per day. 32'L remote Sensor to adjust between 30-90% humidity range. A Timer allows setting on-off between 1 to 24 hours. Features low water level warning shutoff and refill; fan delay protection; and, automatic water inlet float to refill and stop fill of the tank. Ultrasonic humidifier includes: a Pre-Sediment Filter; 2 Filter Elements (one is a spare replacement); (2) 1/4" x 19"L Inlet hoses. 38 Pint tank capacity. 110 Volt, 450 Watts. 13-3/4"W x 23-5/8"D x 18-1/4"H. ETL/ cETL Listed. One Year Limited Warranty.
PRICE
$1,529.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-3/4 in |
| Depth | 23-5/8 in |
| Height | 18-1/4 in |
| Weight | 41 lbs |
| Cord Length | 14 ft |
| Coverage Area | 1076 ft² |
Product Details
| Filtration Type | Petrol Particulate Filter (PPF) |
| Display | LED With Touch Pad |
| Mounting Location | Single Outlet |
| Wattage | 450 W |
| Material | Steel |
| Plug Type | NEMA 5-16P |
| Manufacturers Part Number | 246137 |
| Operating Humidity Range | 30-90 (+or-5%) |
| Purification Technology | Cool Mist |
| Brand | Global Industrial |
| Type | High Output Ultrasonic Humidifier |
| Water Tank Capacity | 38 Pints |
| Color | Blue |
| Hertz | 60 Hz |
| Max Water Usage | 37-1/2 |
| Voltage | 110 V |
| Includes | 2 - 1/4" Connection Hoses, Filter |
| Watts High | 450 W |
| Humidity Output | 300 Pints per Day |
| Water Reservoir Gallons | 4-3/4 gal |
| Decibels | 35 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL/cETL |