Heat Wagon Step Down Gas Pressure Regulator
Write a Review
|
Questions & Answers (0)
Product Description
The heat wagon step down gas pressure regulator features 143-80, steel, for S1505B, VG500, VG700C, VG1000, 1200DF. It has inlet and outlet of 1.25" FNPT, max inlet 20 PSI and outlet 9-14" WC. This product is made in USA.
PRICE
$315.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
Product Details
| Type | Accessory |
| Includes | 1/8" Pressure Tap on Inlet |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 143-80 |
| For Use With | Model 950H, S1505B, VG500, VG700C, VG1000, 1200DF |
| Brand | Heat Wagon |
Compliance & Certifications
| Certifications | CSA |