Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DuroMax

Model # :WBB3179690

MPN #: XP15000HX

DuroMax HX Dual Fuel Portable Generator with Electric Start, Gasoline/LP, 12000 Rated Watts

Product Description
The Largest single cylinder Dual Fuel 15,000 watt generator on the market has arrived! Introducing the brand new XP15000HX from DuroMax. With 15,000 watts of Dual Fuel portable power, this unit will power your WHOLE home and all of your essentials during any power outage. The XP15000HX is the largest unit in the HX Series and comes equipped a 50 amp plug, a 120V 30 amp plug, one 120/240V 30 amp plug, and TEN standard household outlets giving you the ability to power everything you can imagine! Enjoy the freedom of fuel flexibility and run this unit on either gasoline or propane. The XP15000HX has smart "fuel select" technology that automatically recognizes when propane is connected and switches between fuel types automatically. Equipped a push button start and state-of-the-art Digital Control Center, so you can monitor power output, load level, and running hours at a glance.

Features:
  • Power Your Entire Home: With 15,000 watts of power, the XP15000HX Dual Fuel generator will keep your whole home running during a storm or power outage, while protecting your family from harmful fumes with CO Alert
  • Dual Fuel Technology: Enjoy the freedom and flexibility of running your generator on either gasoline or propane. Propane is cost effective, clean-burning, fuel efficient, low maintenance, has a long shelf life, and is a readily-available fuel source
  • The Heart of a DuroMax: At the core of all our products resides a robust DuroMax engine. Designed for Power. Designed to Last
  • Remote Start: During a storm, your safety is of the utmost importance. Start your generator from the comfort of your own home with the easy and convenient remote start
  • Fully Loaded Power Panel: The XP15000HX comes with a push button start, a front facing interface that allows you to change your fuel type in seconds, and a wide variety of outlets (including a transfer switch-ready 50 amp outlet)
What's in the Box?:
  • XP15000HX Generator, Oil Funnel, Spark Plug Wrench, Tool Set, Wheel & Handle Kit, Propane Regulator, Remote Control, and Owner's Manual




PRICE
$2,499.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width28 in
Height33 in
Weight404 lbs

Product Details

WheelsYes
For Use WithHome Power Backup/Jobsite/Recreational
Batteries IncludedYes
Start TypeElectric
Run Time17.9
MaterialMetal, Copper Windings
Hour MeterYes
Manufacturers Part NumberXP15000HX
Automatic Idle ControlYes
Rated Amps100 A
Low Oil ShutoffYes
BrandDuroMax
MufflerYes
ColorBlue
SeriesHX
Surge Watts15000 W
Fuel Tank Capacity13.2 gal
Fuel GaugeYes
Voltage120/240 V
Diagnostic AlertsLow Oil Shutoff
Outlets13
Fuel TypeGasoline/Liquid Propane
Engine Displacement670 cm³
Outlet Type(10) 5-20R, (1) L5-30R, (1) L14-30R, (1) 14-50R
Rated Watts12000 W
Decibels78
Engine TypeOHV

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsEPA, CARB