Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WBB3082100

MPN #: 80442

Simpson® Digital Parallel Box Accessory, Red

Product Description
The SIG22PK parallel box includes two sets of power leads and grounding wires for easy connection between two inverter generators rated up to 3300 running watts. This product has 90 days warranty on accessories.

Features:
  • The panel contains two (2) IP44 weatherproof outlets and a 30A breaker switch for your power needs with two sets of grounding wires for easy connection between two inverter generators
  • LED lights used to display the wattage power level
  • Run time with the unit at a 50% load
  • Inverter generator and parallel box sold separately
  • The unit is 50 State EPA/CARB compliant


PRICE
$99.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.92 in
Width7.87 in
Height9.44 in
Weight4 lbs

Product Details

Voltage120V V
MaterialAluminum
ColorBlack/Red
Manufacturers Part Number80442
For Use WithLinking Inverter Generators
Rated Watts3300 W
BrandSimpson

Warranty

Warranty90 days