Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB806644

MPN #: 2-305-A

Morse® 1 to 5 Gallon 2 Can Tumbler 2-305-A - Air Motor - 100 Lb. per Can Capacity

Product Description
Morse® PailPRO™ 1 To 5 Gallon Can Tumbler For 2 Cans - Air Motor - Capacity: 100 Lbs. Per Can

Morse® PailPRO™ Can Tumbler provides aggressive corner-over-corner mixing action. Mixing products inside your sealed cans or pails using a can rotator reduces hazards and save clean-up. Use your pail and can mixer to blend the contents of closed 1 to 5 gallon (4 to 19 liter) pails or cans.

  • Morse 5-Gallon Can Tumblers mix or agitate small batches quickly and economically
  • Re-homogenize settled ingredients
  • Use as pail or bucket mixer to blend liquids or dry materials
  • Tumble pails of component and parts with media to deburr or polish them
  • Pail or bucket mixer holds cans at an angle to horizontal resulting in a vigorous "corner-over-corner" mixing action
  • Can Tumblers rotate pails continuously in one direction. Pail mixers do NOT shake or oscillate cans.
  • Accepts steel or plastic cans and pails:
    • Up to 12.5" (31 cm) diameter
    • 4.5" to 16.5" (12 to 42 cm) tall
    • Includes typical 5 gallon cans
  • Capacity: 100 Lb. (45.5 kg) per can
  • Tumbling speed: 23 RPM
  • Can tumblers provide exceptional savings when materials to be agitated are already packed in cans
  • Quickly secure pail in can mixer holder with hand wheel on threaded rod and locking handle
  • Can mixer base dimensions: 28" x 28" (71 x 71 cm).
  • OSHA requires an Enclosure
  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$2,449.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length66-7/8 in
Width35-5/8 in
Height35-1/4 in
Weight Capacity100 lbs
Weight245 lbs
Drum Length4-1/2 to 16-1/2 in
Fits Drum DiameterUp to 12-1/2 in

Product Details

TypeDouble Can Tumbler
ColorBlue
Motor TypeAir Motor
Capacity1 to 5 gal
MaterialSteel
Manufacturers Part Number2-305-A
BrandMorse
Speed23 ft/min

Warranty

Warranty2