HydraBarrier Standard Sandbag Alternative, 12'L x 4"H - HBS-12
Write a Review
|
Questions & Answers (0)
Product Description
HydraBarrier's are the easy to use Eco-Friendly and reusable sandbag replacement system. One Hydrabarrier 12ft water tube replaces up to eight traditional sandbags. Hydrabarrier water tubes are made out of industrial strength 20mil vinyl to assure maximum strength.
Hydrabarrier sandbag alternatives should be part of every emergency disaster kit. These low cost, reusable water diversion products are easy to store and easy to deploy. Literally deploy hundreds of feet of barrier in minutes, so simple a child can do it. Be prepared in case disatster strikes, HydraBarrier®'s sandbag alternatives can be the difference between piece of mind and thousands of dollars in water damage.
The 12ft long, 4in high HydraBarrier is made of 20mil industrial strength vinyl and weighs about 3lbs when empty. This unit folds up to a size of 19" x 12" x 1" for easy and compact storage and can be filled with a standard garden hose in a few minutes. When full this tube holds 15 gallons of water and weighs approximately 120lbs.
Ideal applications include, spill containment, water diversion, water incursion barrier, and sandbag replacement.
Hydrabarrier sandbag alternatives should be part of every emergency disaster kit. These low cost, reusable water diversion products are easy to store and easy to deploy. Literally deploy hundreds of feet of barrier in minutes, so simple a child can do it. Be prepared in case disatster strikes, HydraBarrier®'s sandbag alternatives can be the difference between piece of mind and thousands of dollars in water damage.
The 12ft long, 4in high HydraBarrier is made of 20mil industrial strength vinyl and weighs about 3lbs when empty. This unit folds up to a size of 19" x 12" x 1" for easy and compact storage and can be filled with a standard garden hose in a few minutes. When full this tube holds 15 gallons of water and weighs approximately 120lbs.
Ideal applications include, spill containment, water diversion, water incursion barrier, and sandbag replacement.
PRICE
$53.95
1
1
Available on or around 09/14/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 1/3 ft |
| Height | 4 in |
| Size | 12 x 1/3 ft |
| Thickness | 20 mil |
Product Details
| Type | Water Fill Barriers |
| Application | Ground |
| Style | HydraBarrier Standard |
| Capacity | 15 gal |
| Material | Vinyl |
| Description | HydraBarrier Water Tube - 12' L x 4" H |
| Manufacturers Part Number | HBS-12 |
| Brand | Watershed Innovation |