Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Watershed Innovation

Model # :WBB630945

MPN #: HBS-24

HydraBarrier Standard Sandbag Alternative, 24'L x 4"H - HBS-24

Product Description
HydraBarrier's are the easy to use Eco-Friendly and reusable sandbag replacement system. One Hydrabarrier 24ft water tube replaces up to sixteen traditional sandbags. Hydrabarrier water tubes are made out of industrial strength 20mil vinyl to assure maximum strength.

Hydrabarrier sandbag alternatives should be part of every emergency disaster kit. These low cost, reusable water diversion products are easy to store and easy to deploy. Literally deploy hundreds of feet of barrier in minutes, so simple a child can do it. Be prepared in case disatster strikes, HydraBarrier®'s sandbag alternatives can be the difference between peace of mind and thousands of dollars in water damage.

The 24ft long, 4in high HydraBarrier is made of 20mil industrial strength vinyl and about 4lbs when empty. This unit folds up to a size of 19" x 12" x 2" for easy and compact storage and can be filled with a standard garden hose in less than 5 minutes. When full this tube holds 30 gallons of water and weighs approximately 240lbs

Ideal applications include, spill containment, water diversion, water incursion barrier, and sandbag replacement.

PRICE
$89.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 ft
Width1/3 ft
Height4 in
Thickness20 mil
Size24 x 1/3 ft

Product Details

StyleHydraBarrier Standard
TypeWater Fill Barriers
MaterialVinyl
DescriptionLink For Joining Two Standard Hydrabarrier's Of Any Length
ApplicationGround
Manufacturers Part NumberHBS-24
BrandWatershed Innovation