- 1/2" Drive
- Socket Sizes Include: 17mm, 19mm, 21mm
- Non-slip design helps protect lug nut/fasteners
- Over 40% more busting power with weighted disc
- Removes fasteners that are up to 70% rounded off
- All centrifugal sockets use the same interchangeable disc
- Color: Black-Silver
- Warranty: Against Defects
AME Socket Bro Centrifugal 3 Piece Automotive Socket Set, 1/2" Drive
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 |
| Width | 5-3/4 in |
| Height | 2-1/2 in |
| Weight | 5 lbs |
Product Details
| Package Quantity | 1 |
| Description | Centrifugal 3 Piece Automotive Socket Set |
| Color | Black |
| Manufacturers Part Number | 68000 |
| Brand | AME International |