Esco Equipment Manual Tire Bead Breaker – ESC70160
Write a Review
|
Questions & Answers (0)
Product Description
Esco Manual Bead Breaker is used to loosen the tire bead from the rim with leverage. It will handle 38 and 42 14 ply farm tractor and backhoe tires to small ATV and lawnmower tires.Operates with a air rachet wrench.
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 5 in |
| Height | 1 in |
| Weight | 0.8 lbs |
Product Details
| Package Quantity | 4 |
| Description | Counteract Balancing Beads - Four Bags |
| Color | Black |
| Manufacturers Part Number | TMRWWBB-3OZ-4 |
| Brand | The Main Resource |