Works with 55 and 30-gallon plastic, steel and fiber drums. The unit has a solid steel chute. Portable unit with two rigid and two swivel casters with floor lock screws. All steel construction. Standard features include: 56 frame, ¾ HP motor, 120V single phase, 60Hz with an 8 foot long power cord and plug. Upper travel limit switch, emergency brass safety velocity fuse in cylinder and vertical adjustment drum restraints are standard. Chute is rotated with a hand held control on an 8 ft. long coil cord standard.
Vestil HDD-36-7-P Portable Hydraulic Drum Dumper
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 61-1/2 in |
| Width | 36 in |
| Height | 63-3/4 in |
| Weight Capacity | 750 lbs |
| Level Height | 63-1/4 in |
Product Details
| Type | Drum Dumper |
| Drum Compatibility | Steel Drum/Plastic Drum/Fiber Drum |
| Color | Blue |
| Capacity | 30 / 55 gal |
| Material | Steel |
| Drum Capacity | 30/55 gal |
| Manufacturers Part Number | HDD-36-7-P |
| Brand | Vestil |
Related Products
Designed for controlled dumping of material from boxes, crates and other types of containers. Lowered height of only 1/2" allows for pallet truck loading and unloading. Retaining bar for use with 24", 30", and 36" high containers (contact factory for other hold-down bar heights). Maximum Rotation is 135° and Dump Angle is 45°. Chute reach is 10" when fully rotated. Internal 2HP power unit and hand held control standard. Protective mesh side screens included. Heavy-duty welded steel construction. Painted blue finish. 460 3-Phase. Note: Product has a tolerance of +/- ¼".
The tilt master lifts and positions filled tote boxes or baskets without the need of a fork truck or lift table using the newly designed heavy-duty tilt master. The tilter will function as transporters by moving completed products from work station to work station without waiting for a fork truck. This lift has a thin profile to allow the user to get as close to the load as possible, a standard floor lock and rolls easily on the phenolic steering wheels. It is designed to be used with open bottom pallets or skids. The unit is powered by an electric DC motor that includes, standard, an ...
Quickly and safely secures and transports gas and cryogenic cylinders with ease. The small footprint is ideal for negotiating narrow aisles and doorways. Ergonomically designed to reduce the chance of muscle injury. Back caster equipped with brake for added safety. Unit equipped with adjustable cylinder claw and two ratchet belt tighteners to handle a variety of cylinder types and sizes 9-24". Hydraulic pump raises cylinders 21" from floor. 800-lb. cap. (For safety reasons, load should be only 1" from floor during transport.)
A fully powered vertical drum gripper/rotator is a great asset for the manufacturing and distributing industries. A walk behind design and a single handle control makes maneuvering into the desired position easy. The shortened length allows the unit to get into very tight areas where other lifting devices can't reach. A high lifting capacity lets users transfer more material in fewer trips, maximizing efficiency. Long term battery charge allows for constant daily use without needless downtime. Integral battery charger and level gauge included.Features: Drive Motor: 24V / 0.7KW Lift Motor: ...
Roll lifter and transporters allow single users to maneuver heavy duty rolls onto the lifter and then directly on the printer feeder. Extended nylon strap provide leverage to help guide the roll into the trough and ensure materials are secured for transport. Concave trough design of the media tray stabilizes rolls for transit. Foot pump allows for smooth effortless lifting. Maximum roll diameter is 15-3/4". Features: Smooth surface for manageable handling Bright yellow finish for clear visibility Lifter enables an ergonomic position during transport Lifter rolls smoothly on swivel casters