Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB987826

MPN #: DRUM-55-SCL

Vestil Ergonomic 55 Gallon Drum Truck with Scale DRUM-55-SCL 500 Lb. Cap.

Product Description
ERGONOMIC DRUM TRUCK WITH SCALE
Lift, Weigh & Transport 55 Gallon Steel Drums Ergonomic Drum Truck with Scale lifts, transports and weighs 55 gallon steel drums with one piece of equipment. The unit has a maximum lifting height of 10-¼" to the bottom of the drum (7/8" lift height per stroke). Scale operates on (6) AA-cell batteries or 120V AC (adapter included), and scale accuracy is ± 0.5 lbs. Rolls smoothly with (2) 8" polyurethane rigid wheels and (1) 5" phenolic swivel caster with brake. Durable steel construction features a scratch-resistant orange enamel finish.
PRICE
$5,669.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width31 in
Height41 in
Raised Height10-1/4 in
Weight Capacity500 lbs
Weight365 lbs

Product Details

Assembly RequiredNo
TypeRoll Lifter & Transporter
Powered or Manual LiftManual
Drum CompatibilitySteel Drum
ColorOrange
Caster Type(2) Rigid, (2) Swivel
Wheel TypeSolid
MaterialSteel
Drum Capacity55 gal
Manufacturers Part NumberDRUM-55-SCL
BrandVestil