Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB795504

MPN #: DCR-880-H-HP

Vestil High-Profile Hydraulic Drum Transporter 880 Lb. Capacity

Product Description
HYDRAULIC DRUM TRANSPORTER - HIGH PROFILE
Lifts, Palletizes and Transports Foot pump pedal activated heavy-duty hydraulic jack. For use with 30 and 55 gallon steel, plastic or fiber drums with top lip. Outriggers pivot out for access to drums on pallets. Four 8" x 2" phenolic casters. Rear casters include foot-operated wheel brakes. Push handle folds down for easy access to ratchet and foot pump. Heavy-duty welded steel construction with a powder coat yellow finish. 880 lb. capacity.
PRICE
$1,785.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Width68-7/8 in
Height70-3/4 in
Raised Height41 in
Weight Capacity880 lbs
Weight303 lbs
Wheel Diameter8 in

Product Details

Assembly RequiredNo
TypeRoll Lifter & Transporter
Powered or Manual LiftManual
Drum CompatibilitySteel Drum/Plastic Drum/Fiber Drum
ColorYellow
Wheel TypePhenolic
MaterialSteel
Drum Capacity30/55 gal
Manufacturers Part NumberDCR-880-H-HP
BrandVestil