Valley Craft® Harrier Drum Lift & Transporter with Cylinder Attachment, 800 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Quickly and safely secures and transports gas and cryogenic cylinders with ease. The small footprint is ideal for negotiating narrow aisles and doorways. Ergonomically designed to reduce the chance of muscle injury. Back caster equipped with brake for added safety. Unit equipped with adjustable cylinder claw and two ratchet belt tighteners to handle a variety of cylinder types and sizes 9-24". Hydraulic pump raises cylinders 21" from floor. 800-lb. cap. (For safety reasons, load should be only 1" from floor during transport.)
PRICE
$3,599.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 35 in |
| Height | 62 in |
| Raised Height | 48-3/4 in |
| Weight Capacity | 800 lbs |
| Weight | 240 lbs |
| Wheel Diameter | 6 Front / 8 Rear in |
| Fits Drum Diameter | 9 - 18 in |
Product Details
| Assembly Required | No |
| Type | Roll Lifter & Transporter |
| Powered or Manual Lift | Manual Hydraulic Pump |
| Drum Compatibility | Steel Drum |
| Color | Green |
| Caster Type | (2) Rigid, (1) Swivel |
| Material | Steel |
| Drum Capacity | 30/55/85 gal |
| Manufacturers Part Number | F88576B4 |
| Brand | Valley Craft |