Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Jamar

Model # :WBB2224014

MPN #: 12-0600

Jamar® Hydraulic Hand Dynamometer, 200 lb. Capacity

Product Description
Jamar® hydraulic hand dynamometer offers accurate and repeatable grip strength readings. Unit has an adjustable 5-position handle. Maximum strength indicator remains after each reading until reset. Registers in pounds and kilograms. 200 lb. Capacity.

PRICE
$445.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width8 in
Height4 in
Weight4 lbs

Product Details

TypeHand Dynamometers
ColorWhite
Capacity200 lb
MaterialSteel, Plastic
Package Quantity1
DescriptionHydraulic Hand Dynamometer
Manufacturers Part Number12-0600
BrandJamar

Warranty

Warranty1 yr