Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055470

MPN #: BA9-1012401

Baileigh Industrial Hydraulic Press, 3 HP, Single Phase, 220V, HSP-30M

Product Description
This model is a Scratch and Dent version with minor paint damage only. Operates as normal but can be sold as new, our loss is your gain!With its sturdy plate steel construction and piston-style hydraulic pump, this hydraulic H-frame press offers one of the best values on the market.
    • 30-ton capacity.
    • 27.5" working width.
    • 5.74" diameter cylinder with 9.8" stroke.
    • 3 hp motor runs on 200-volt single-phase power.
    • Cylinder can move left and right within the frame to deliver pressure at the point where you need it for off-center projects.
    • Comes standard with a pressure gauge.
    • Includes 2-piece V-block.
Fully-welded steel frame
    enables you to use the machine's force at full capacity without worrying about flexing.
  • Baileigh covers this hydraulic shop press with a 1-year parts warranty as well as lifetime technical support by phone.


PRICE
$9,629.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity30
Max Lift of Beam2.5 in
Piston Stroke9.5 in
Ram Diameter2"
Max Spindle Distance to TableMin. 9.84 - Max. 41.34 in
Work Table Size27.55"

Product Details

TypeHydraulic
Country of OriginImport
Voltage220V
Phase1
Manufacturers Part NumberBA9-1012401
Motor Horsepower3 HP HP
Max Pressure3625 psi
BrandBaileigh Industrial