Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baileigh Industrial

Model # :WBB3055734

MPN #: BA9-1000936

Baileigh Industrial Bead Roller, Single Phase, BR-22

Product Description
Built with a cast iron body, this bench-mounted manual bead roller is one of the toughest models on the market. The BR-22 Baileigh Industrial bead roller is a must-have tool for any HVAC shop and includes 6 tooling sets.
  • 22 gauge mild steel capacity.
  • 7" throat depth.
  • Roller head can swivel and pivot. Position it any way you want and get enough clearance.
  • Manual crank handle moves the rolls and pulls the material through.
  • You can feed the material from the left or right of the machine.
  • 2 adjustable depth stops (one on each side) help you make straight, repeatable lines.
  • Top knob lets you adjust the forming depth and bring the rolls together.
  • Comes with 6 forming rolls, popular for HVAC projects: -1/4" turning, ⅛" turning, wiring, crimping, burring, and ogee beads.
  • Tooling changes are fast and simple.
  • Base clamp can attach to your table or bench.
  • Covered by a 1-year parts warranty.
  • You can count on lifetime technical support by phone from a team of knowledgeable metalworkers.
  • This metal bead roller and its replacement parts are usually in stock for fast shipping.

Recommended for : HVAC ductwork applications, as well as hot rods and airplanes.

PRICE
$709.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mild Steel Capacity Gauge22 gal/min

Product Details

StyleManual
TypeManual
Country of OriginImport
Phase1
Manufacturers Part NumberBA9-1000936
BrandBaileigh Industrial