Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919427

MPN #: SMR30S

Buyers Hydraulic Reservoir W/Intergral Brackets, SMR30S, 30 Gal., Steel

Product Description
  • 13 Gauge H.R.P.O. steel, factory painted or primed
  • Welded mounting angles
  • ¼ turn chrome filler breather w/ basket strainer
  • Oil level gauge with temperature indicator
  • Interior baffle between suction and discharge
  • Large 2" NPT suction ports
  • Magnetic drain plug
  • Fully tested
  • Top drain port
  • Port to accommodate breather monitor kit & fluid level gauge


  • PRICE
    $539.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight84 lbs

    Product Details

    Manufacturers Part NumberSMR30S
    Usable Capacity30.0 Gal.
    Description30 Gal., Steel
    BrandBuyers Products