Buyers Hydraulic Spreader Valve, HV020, Valve Only, 20 GPM, 76 LPM, 2000 PSI, 140 BAR
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
Product Details
| Description | Valve Only |
| L/Min | 76 |
| Manufacturers Part Number | HV020 |
| PSI | 2000 psi |
| Gallons per Minute | 20 gal/min |
| Bar | 140 |
| Brand | Buyers Products |