Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Novum Medical Products

Model # :WBB920146

MPN #: NK8002

NK Medical Hydraulic Transport Stretcher NK8002, 4" Mattress, 8" Locking Casters

Product Description
Features:
  • Fold-down side rails, 14.5" x 49"
  • 6 I.V. receptacles
  • Stationary foot section
  • 6 brake/steer pedals
  • Dual pedestal hydraulics
  • Dual side-mounted foot control
  • Hands-free trendelenburg and reverse trendelenburg
  • 4" Mattress included
Specifications:
  • Dimensions: 83-5/16" L x 33-9/16" W
  • Weight Capacity: 750 lbs.
  • Patient Surface: 75-7/16" L x 29-1/8"W
  • Height Range: 22"- 35"
  • Caster Diameter: 8"
  • Positioning:
    Head: 90°
    Trendelenburg: 18°
    Reverse Trendelenburg: 18°
  • Warranty: 1 Year Parts & Labor


PRICE
$5,899.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length83-5/16 in
Width33-9/16 in
Height22 to 35 in
Weight Capacity750 lbs

Product Details

Assembly RequiredYes
TypeStretcher
Capacity1 Person
MaterialSteel
DescriptionHydraulic Transport Stretcher
Manufacturers Part NumberNK8002
BrandNovum Medical Products

Warranty

Warranty1 yr