Hammar Hydrostatic Release Unit for Liferaft, Black 1/Box - HA2000H
Write a Review
|
Questions & Answers (0)
Product Description
Hammar - Hydrostatic Release Unit is designed for life rafts from 6 up to 150 persons. Release depth: 1.5-4.0 meters. Breaking strength of white rope sling: min 15kN. Breaking strength of red weak link: 2.2 +/- 0.4 kN. Two year disposable. Weight 166 Grams. Approved Globally: BV, MED, USCG .
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 6 lbs |
Product Details
| Type | Liferaft |
| Color | Black |
| Shelf/Service Life | 2 Years |
| Mounting Location | Liferaft |
| Material | Plastic |
| Description | Hydrostatic Release Unit |
| Package Quantity | 1/Case |
| Manufacturers Part Number | HA2000H |
| Shape | Circle |
| Brand | Hammar |
Compliance & Certifications
| Certifications | USCG/SOLAS |