Hammar Hydrostatic Release Unit EPIRB , Black 1/Box - HA2007H
Write a Review
|
Questions & Answers (0)
Product Description
Hammar H20E for Cat 1 EPIRBS. Should the vessel sink, the Hammar H20E, which is activated by increasing water pressure will automatically release the EPIRB. Instead of the rope sling a specially developed plastic bolt secures the EPIRB, which will be cut when the HRU is activated.
Release depth: 1.5-4.0 meters
Two year disposable
Weight: 115 Grams
Bolt, nut and washers shall be replaced when installing a new Hammar H20E
USCG-SOLAS Approval BV, MED, USCG
Release depth: 1.5-4.0 meters
Two year disposable
Weight: 115 Grams
Bolt, nut and washers shall be replaced when installing a new Hammar H20E
USCG-SOLAS Approval BV, MED, USCG
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2 in |
| Height | 4 in |
| Weight | 2 lbs |
Product Details
| Type | EPIRB |
| Color | Black |
| Shelf/Service Life | 2 Years |
| Mounting Location | EPIRB |
| Material | Plastic |
| Description | Hydrostatic Release Unit |
| Package Quantity | 1/Case |
| Manufacturers Part Number | HA2007H |
| Shape | Circle |
| Brand | Hammar |
Compliance & Certifications
| Certifications | USCG/SOLAS/MED |