Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flat Mops

40 Results
Microfiber Mopping Pads & Kits

Microfiber Mopping Pads & Kits

CompareImageBrandMaterialLengthWidthPackage QuantityModel #Price
Rubbermaid® HYGEN™ PULSE™ Microfiber Mop Kit, Single Sided, Yellow
Rubbermaid
Microfiber
18-1/2 in
18 in
1
Ships Same Day
WBB56550
$219.95
Bona® SuperCourt Athletic Floor Care Microfiber Dusting Pad, 60", Green
Bona
Microfiber
60 in
5 in
1
WBB3092377$22.00
Rubbermaid® 18" Microfiber Finish Kit, Blue, 10 Gallon Capacity - FGQ050000000
Rubbermaid
Resin/Nylon
16-1/2 in
13-1/2 in
1
WBB2352265$319.95
Unger® OmniClean 16" Microfiber Pad, Gray, Pack of 5
Unger
Microfiber
16 in
4-1/2 in
5
WBB3181761$109.95
Libman Commercial 15" Microfiber Mop W/ Multi-Purpose Pad - 1010 - Pkg Qty 6
Libman Commercial
Metal
15 in
5 in
6
WBB936480$28.95 ea.
Unger® VisaVersa® Pro 10" Microfiber Replacement Pad, Light Gray, Pack of 10
Unger
Microfiber
10 in
2-1/2 in
10
WBB3181762$169.95
Rubbermaid® HYGEN™ 18" Microfiber Wet Pad, Blue - Pkg Qty 12
Rubbermaid
Microfiber
18-1/2 in
5-1/2 in
12
Ships Same Day
WBB55831
$19.50 ea.
Unger® Excella™ 20" Microfiber Finishing Pad, White, Pack of 5
Unger
Microfiber
20 in
5-1/4 in
5
WBB3181760$87.95
Carlisle Microfiber Wet Mop Pad 18", Blue
Carlisle
Plastic
18 in
5-1/2 in
1
Ships Same Day
WBB642108
$25.95
Rubbermaid Commercial Products 18" Microfiber Finish Pad, Polyester/Nylon, White
Rubbermaid
Polyester/Nylon
18 in
5-1/2 in
1
WBB3124287$165.95
Showing 1-10 of 19 results
Quick Connect Pads & Frames

Quick Connect Pads & Frames

Floor Mops & Kits

Floor Mops & Kits

Flat Mops & Kits

Flat Mops & Kits

Disposable Cleaning Pads

Disposable Cleaning Pads

Mopping Tools, Extension Pole & Replacement Rolls

Mopping Tools, Extension Pole & Replacement Rolls