Genuine Joe Heavy-Duty, Floor Sweep & Handle, 1-1/8"x60" Hardwood Handle, GJO60467
Write a Review
|
Questions & Answers (0)
Product Description
Floor Sweep and Handle combo features a wood block that is double-filled with a heavy polypropylene center and flagged polypropylene around the outside. 24" wide floor sweep is designed to pick up both fine and medium particles. Heavy-duty, all-purpose floor sweep also includes a 1-1/4" x 60" hardwood handle that provides sturdy workability.
PRICE
$53.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 24 in |
| Diameter | 1-1/4 in |
Product Details
| Type | Threaded |
| Handle Material | Wood |
| Material | Wood |
| Package Quantity | 1 |
| Manufacturers Part Number | GJO60467 |
| Brand | Genuine Joe |
| Bristle Material | Plastic |