Vikan Hygienic Wall Bracket, Grip Band Module, Green, Polypropylene/TPE Rubber/Polyamide
Write a Review
|
Questions & Answers (0)
Product Description
The grip band module is designed for storing cleaning tools without a hanging hole. Slide the grip band module onto the supplied double-base/spacer from the left or right side. The grip module can hold products with a diameter of 1.1"-1.3". The grip band module is easy to disassemble for cleaning or replacement.
PRICE
$24.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-7/16 |
| Depth | 3-17/64 |
| Height | 1-57/64 |
| Weight | 0.2 |
Product Details
| Material | Polypropylene/TPE Rubber/Polyamide |
| Color | Green |
| Manufacturers Part Number | 10132 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |