Libman Commercial Lobby Pan Clip - 1166 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
This Lobby Pan Clip conveniently snaps onto all Libman Commercial Lobby Pans and Lobby Brooms, allowing simple storage of the broom inside the pan as it is clipped to the pan handle.
PRICE
$23.16 Sold in packages of 12 / $1.93 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Width | 1-1/4 in |
| Height | 2-1/8 in |
| Weight | 0.1 lbs |
Product Details
| Material | Polypropylene |
| Package Quantity | 12 |
| Color | Silver |
| Manufacturers Part Number | 1166 |
| For Use With | Libman #919, #918, #917, #916, #915, #1086 |
| Brand | Libman Commercial |