Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185855

MPN #: 50093538

Thermo Scientific Cimarec™ i Multipoint 15 Stirrer, 15-Position, 80-2000 RPM, 100-240V

Product Description
Conduct stirring applications with Thermo Scientific™ Cimarec™ i Advanced Multipoint Stirrers for reliable, safe performance. These stirrers are 100% maintenance- and wear-free, in a fully synchronized multipoint platform.

Features:
  • Large, flat easy-to-clean work surfaces
  • Precise microprocessor control with bright digital display
  • Easily recall last used settings
  • Gradual start acceleration is gentle and ensures good magnetic coupling
  • Inductive drive ensures completely synchronized stirring at all positions
  • Operating conditions are -10° to +40°C at 95%RH

Advanced Multipoint 15 Stirrers:
  • Chemical resistant, sealed stainless steel housing
  • Adjustable power settings are separate from the speed control that decreases power consumption and lowers heat output
  • Smooth and even stirring as low as 80 RPM
  • Stir speeds up to 2000 RPM
  • Stir volumes up to 3L per multipoint
  • IP64 protection rated; easily cleaned with running water

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$5,229.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2 in
Width9-7/16 in
Height1-3/8 in
Weight16.5 lbs

Product Details

Max TemperatureAmbient °F
For Use WithParallel Stirring
Speed Range80–2000 RPM
Plate MaterialStainless Steel
Wattage5/10/15/20 W
MaterialStainless Steel
Manufacturers Part Number50093538
ShapeRectangular
Protection ClassIP64
BrandThermo Scientific
TypeMultipoint Stirrer
ColorStainless Steel
Hertz50/60 Hz
Stirring Positions15
Temperature Range-10 to 40 °C
CapacityMulti-Vessel L
Voltage100-240V V
DescriptionMultipoint 15 Stirrer
FeaturesHigh-capacity multipoint system

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCE Marked