Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185916

MPN #: 50088147

Thermo Scientific Cimarec™ i Maxi Stirrer with Standard Telemodul Controller, 115V

Product Description
Handle challenging stirring environments with Thermo Scientific™ Cimarec™ i Maxi Stirrers, 100% maintenance- and wear-free hermetically sealed units. With powerful magnets and no moving parts, these inductive-drive stirrers are designed to go into water baths and incubators. The Cimarec™ i Maxi series stirrers come standard with your choice of controller.

Features:
  • Hermetically sealed housing resists dust and microorganisms
  • Chemical resistant stainless steel housing
  • Submersible for use in water baths up to 50°C
  • Operating conditions are -10°C to +56°C in air; 0°C to 50°C submerged in water
  • Protection class IP68
  • Choose from three different control units (included with stirrer)

Maxi Stirrer with External Control:
  • Stir speeds up to 2000 RPM
  • Stir volumes up to 5L
  • Adjustable power settings available on the Telemodul 20 C and Telemodul 40 C offer decreased power consumption and lower heat output

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$845.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/16 in
Width7-1/16 in
Height1-3/8 in
Weight5 lbs

Product Details

Max TemperatureAmbient °F
For Use WithHigh Volume Mixing
Speed RangeVariable
Plate MaterialStainless Steel
Wattage6 W
MaterialStainless Steel
Manufacturers Part Number50088147
ShapeLarge Format
Protection ClassIP68
BrandThermo Scientific
TypeMaxi Stirrer with Controller
ColorStainless Steel
Hertz60 Hz
Stirring Positions1
Temperature Range-10 to 56 °C
CapacityLarge Volume L
Voltage115V V
DescriptionMaxi Stirrer with Standard Telemodul Controller
FeaturesStandard Telemodul Controller

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCE Marked