Features:
- No larger than a thumbnail, perfect for stirring cuvettes
- Stir speeds up to 1400 RPM
- Stir volumes up to 5 mL
- Operating conditions are -10° to +56°C at 95%RH
- Protection class IP 68 (stirrer only)
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Weights & Dimensions
| Length | 1/2 in |
| Width | 1/2 in |
| Height | 1/4 in |
| Weight | 0.1 lbs |
Product Details
| Max Temperature | Ambient °F |
| For Use With | Small Sample Mixing |
| Speed Range | Variable |
| Plate Material | Stainless Steel |
| Wattage | 0.1 W |
| Material | Stainless Steel |
| Manufacturers Part Number | 50088118 |
| Shape | Compact |
| Protection Class | IP68 |
| Brand | Thermo Scientific |
| Type | Mini Stirrer with Controller |
| Color | Stainless Steel |
| Hertz | 60 Hz |
| Stirring Positions | 1 |
| Temperature Range | -10 to 56 °C |
| Capacity | Small Volume L |
| Voltage | 115V V |
| Description | Mini Stirrer with Standard Telemodul Controller |
| Features | Standard Telemodul Controller |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | CE Marked |