Thermo Scientific Cimarec Biomodul 40B Controller is designed for use with Cimarec Biosystem stirrers. Features high visibility display and adjustable stirring and pause times with rotation sense inversion.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Thermo Scientific Cimarec Biomodul 40B Controller, 115V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,599.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 7 in |
| Height | 3-1/2 in |
| Weight | 8 lbs |
Product Details
| Type | Biomodul 40B Controller |
| Color | Blue |
| For Use With | Cimarec Biosystems |
| Speed Range | Variable |
| Voltage | 115V V |
| Material | Electronic Module |
| Description | Biomodul 40B Controller |
| Features | Stirrer controller module |
| Manufacturers Part Number | 50087904 |
| Shape | Rectangular |
| Brand | Thermo Scientific |
Warranty
| Warranty | 3 yr |