Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dandux

Model # :WB251964

MPN #: 42042

Dandux Loadumper Plastic Lawn & Garden Nursery Wheelbarrow 42042 - 4 Cu. Ft. - 200 Lb. Cap.

Product Description
Dandux LOADUMPER™ PLASTIC LAWN & GARDEN WAGON CART

From Hauling Mulch and Topsoil, to Mixing Concrete for a Weekend Project, this Lawn Cart is an ideal all-purpose Wagon.

Originally developed for the Landscape industry as a heavy duty mulch and soil cart, the Loadumper™ Yard Cart is the perfect all-around replacement for a wheelbarrow. Engineered for ease of handling, the Loadumper™ requires no lifting to haul. Unique patented forward design allows for easy dumping and superior balance, as it can negotiate bumps and steps with ease without scraping. Yard cart also easily fits through a standard sized 36" gate. This premium quality, ergonomically designed cart is made with an easy to clean polyethylene tub and a non-corrosive powder coated steel tube handle and frame. 4 Cubic Foot Cart has easy rolling solid rubber tires for years of worry free operation. Assembles easily.

PRICE
$319.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47 in
Width30 in
Height34 to Top of Handle; 20 to Top of Tub in
Weight Capacity200 lbs
Weight26 lbs
Wheel Diameter14 in

Product Details

Assembly RequiredYes
ColorTan
Wheel TypeSolid Rubber
Capacity4 ft³
MaterialPolyethylene Tub & Steel Frame
Manufacturers Part Number42042
BrandDandux