Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2812658

MPN #: 19260

ERB® Americana I675 Vent Cap 4-Point Nylon Slide-Lock Replacement Suspension, Gray - Pkg Qty 12

Product Description
Features:
  • I675 4-point nylon replacement suspension fits Americana® Vent cap
  • Adjusts to over 40 different head sizes, 6-1/2 to 8
  • The suspension material is specially formulated for pliable comfort and strength as well as to provide a smooth sliding action
  • Made in USA


PRICE
$67.20  Sold in packages of 12 / $5.60 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Package Quantity12
DescriptionI675 Americana Vent Slide-Lock Suspension
ColorBlue
SeriesI675
Manufacturers Part Number19260
SuspensionSlide-Lock
BrandERB Safety