Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Fresh Wave IAQ

Model # :WBB3114194

MPN #: 584-6

Freshwave IAQ Gel Wall Mount Unit 4" x 4"x 3" - 6/Pack

Product Description
The Fresh Wave IAQ Gel Wall Mount is designed to hold one 8 fl. oz. Gelforconstant, concealed odor control. Easy attach to most surfaces using industrial-strength, double-face tape included with each unit. Made of off-white plastic, the unit is functional and subtle, and keeps gel out of sight while in use. It features a cutout in the bottom of the unit making it easy for removal once it is time to replace the product.

CLEARANCE PRICE
$15.25

was $24.50
Save $9.25 (38%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size0.25 oz

Product Details

StyleGel
TypeWall Mount
ScentUnscented
Size TypeLBS
Package Quantity6
Manufacturers Part Number584-6
BrandFresh Wave IAQ