Diversey Good Sense® HC Liquid Air Freshener, Fresh Scent, 2500 ml Bottle, 2/Case
Write a Review
|
Questions & Answers (0)
Product Description
Excellent for eliminating the causes of malodors in fabric, on hard surfaces and in the air. Effective on urine, mildew, vomit, tobacco smoke and food debris. Recommended dilution ratio is 1:90. For use with J-Fill Dispensing Systems.
See price in cart
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 84.5 oz |
Product Details
| Style | Liquid |
| Type | Air Freshener |
| Scent | Fresh |
| Size Type | 2500 ml |
| Package Quantity | 2 |
| Description | Liquid Air Freshener |
| Manufacturers Part Number | 101109689 |
| Brand | Diversey |