Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :T9FB815783

MPN #: 50005

TrippNT™ White PVC/Acrylic Large Dispensing Bin with 3 Compartments, 18"W x 8"D x 9"H

Product Description
TrippNT's Small Dispensing Bin with 3 Compartments and Removable Lid fills, protects and dispenses supplies. The top loading design with removable lid allows for quick supply refills. Constructed from PVC and acrylic to neatly store supplies on countertops and work surfaces. Available in small, medium large, and extra large sizes.

Features:
  • 3 Compartments
  • Clear Hinged Front to Easily View and Access Inventory
  • Constructed from White PVC & Clear Acrylic
  • Fills, Protects and Dispenses Supplies
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$189.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth8 in
Height9 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeDispensing Bin
Material1/4" PVC, 1/8" Acrylic, 3/16" Acrylic
DescriptionLarge Dispensing Bin
ColorWhite
Manufacturers Part Number50005
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee