Cambro ICS125L110 - Ice Caddy, Black, 125 Lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This black Cambro Slidinglid Ice Caddy has a polyethylene body and thick foam insulation that will hold ice for days. Will not crack, dent, bubble, chip or break. Unique sliding lid slides back and under, reducing risk of cross-contamination. Recessed well and drain shelf keep ice out of water, extending holding time. Recessed handle on front. 2 swivel, 1 with brake, 2 fixed casters
PRICE
$945.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 31-1/2 in |
| Height | 29-1/4 in |
Product Details
| Capacity | 125 Lbs. |
| Color | Black |
| Caster Type | 5 inches, 2 front swivel with brake, 2 rear fixed |
| Manufacturers Part Number | ICS125L110 |
| Brand | Cambro |