Hole Saws
Availability
Special Price
Brand
Length
Voltage
Type
Height
Color
Price
Related Products
Features: Blade back made of strong, flexible spring steel with a tooth line of high-alloyed super high speed steel Bimetal construction guarantees the blade to keep its sharpness for a long time Precision ground teeth for all kinds of metal sawing Combine extreme cutting performance and wear resistance with a high degree of flexibility Vastly superior to all-hard high speed blades or conventional, flexible blades Improved painting techniques allows for better cutting from the start with no paint in the gullets Virtually unbreakable and shatterproof Bimetal blades
Cat® 600 Pro Continuous Rim Turbo Blade is one of the fastest and fierce blades in the Cat® armoury. It is capable of cutting the hardest materials including steel rebar, oil well pipe, and ductile iron pipe time after time. It has a specially designed bonding formulation and ultra high quality diamond grit that enables it to cut hard materials continuously. The high tensile core keeps the blade tensioned. The blank benefits from vented cooling holes specifically placed to dissipate any heat build up in the harshest cutting environments. The MUT5 has extra long life and uses noise ...
Cat® 600 Pro Porcelain and Hard Dense Material Turbo Mesh Blades are designed with a unique rim which greatly aids in cooling the blade by carrying the coolant into the cut and reducing side friction, resulting in longer blade life and extremely clean, accurate, chip free and fast cutting in the hardest of materials. Ultra high quality diamond grit enables the blade to cut the most dense materials such as outdoor porcelain and will also perform extremely well in softer ceramic and natural stone tiles. Can be used on handheld grinders, handheld circular saws, and tiles saws. Features: ...
Milwaukee DIAMOND MAX™ Diamond Grit Hole Saw 3 PC Set, 49-56-0500 Choose the Milwaukee® Diamond MAX™ Hole Saws for up to 10X longer life when cutting tile, stone and glass. Diamond MAX™ Hole Saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials. The Diamond MAX™ Hole Saw has a 1/4" quick change hex shank and features a large slug ejection slot. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond ...
Features: Blade back made of strong, flexible spring steel with a tooth line of high-alloyed super high speed steel Bimetal construction guarantees the blade to keep its sharpness for a long time Precision ground teeth for all kinds of metal sawing Combine extreme cutting performance and wear resistance with a high degree of flexibility Vastly superior to all-hard high speed blades or conventional, flexible blades Improved painting techniques allows for better cutting from the start with no paint in the gullets