Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB3233686

MPN #: MC1448MA-3

Scotsman® Ice Machine, Medium Cube, Air Cooled 1553 lb/24 Hours, 208-230V, 13.6 A

Product Description
Prodigy ELITE® Ice Maker, cube style, air-cooled, self-contained condenser, production capacity up to 1553 lb/24 hours at 70°/50° (1296 lb AHRI certified at 90°/70°), medium cube size, ICELINQ® mobile app, Bluetooth® connectivity, preservation mode, external bin full indicator, AutoAlert™ indicating lights, WaterSense adjustable purge control, one-touch cleaning, harvest assist, external removable air filters, unit specific QR code, stainless steel finish, AgION™ antimicrobial protection, 208-230v/60/3-ph, 13.6 amps, cULus, NSF, ENERGY STAR®, engineered and assembled in USA

Enhanced Reliability:
  • Integrated ICELINQ® App Provides real-time diagnostics, access to settings and guided cleanings. The app also contains specific information for convenient maintenance
  • Upgraded Sensors Ice thickness and water sensor design enhances cleanability and amplifies durability
  • Preservation Mode Maximizes uptime and notifies users of potential issues
Ease Of Use:
  • AutoAlert™ Panel The AutoAlert™ panel displays relevant machine status that is visible across the room. Now featuring an external bin full indicator light and easier to read 16-segment display
Sanitary Design:
  • Removable, External Air Filters Speeds up cleaning process and reduces unit footprint
  • WaterSense Adaptive Purge Optimizes water consumption, keeping the machine cleaner and operating more efficiently


PRICE
$11,405.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height29 in
Pounds of Ice per 24 Hours1553 lbs

Product Details

TypeIce Maker
ColorSilver
Amperage13.6 A
Hertz60 Hz
CoolingAir Cooled
Voltage208 - 230 V
Ice Cube TypeMedium Size Cube
MaterialStainless Steel
Phase3
Manufacturers Part NumberMC1448MA-3
Kilowatts per 100 lbs4.25 kW
BrandScotsman

Warranty

Warranty3 Years Parts & Labor on All Components, 5 Years Parts on The Compressor yr