Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Manitowoc

Model # :WB243174

MPN #: MP000005164

Manitowoc MP000005164, Ice Machine Sanitizer, 16 oz. Bottle

Product Description
Manitowoc Ice Machine Sanitizer

Effective in the presence of 5% serum contamination when used as a disinfectant. For use in ice machines located in homes, hospitals, institutions and industrial locations. An effective sanitizer for use on food contact surfaces. The mix ratio is 3.5 ounces to 4.5 gallons of water. This 16 oz. bottle (1 pint ) of sanitizer makes 20.5 gallons of sanitizer mixture. This product meets the EPA criteria for use against SARS-CoV-2 (the cause of COVID-19).

PRICE
$54.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth6 in
Height6 in

Product Details

Capacity16 oz
Package Quantity1
DescriptionIce Machine Sanitizer
Manufacturers Part NumberMP000005164
BrandManitowoc