Great surface compatibility, low residue, fast kill times. Clorox Healthcare Hydrogen Peroxide Cleaner Disinfectant is EPA registered to kill over 40 microorganisms in one minute or less, including C. auris, VRE, CRE and MRSA. This disinfectant spray also kills biofilm bacteria including Klebsiella aerogenes, Staphylococcus aureus in two minutes. Clean using a non-corrosive disinfectant tested on medical devices and save time with a fast, non-bleach formula. Clorox hydrogen peroxide disinfectant is a bleach free sanitizer that is EPA registered to kill bacteria including Pseudomonas aeruginosa and Staphylococcus aureus on soft surfaces in 30 seconds. Use hydrogen peroxide disinfectant in hospitals, operating rooms, outpatient centers, emergency rooms and long-term care facilities. Use as directed on hard, nonporous surfaces.
Clorox® Healthcare® Hydrogen-Peroxide Disinfectant Cleaner, 1 Gal. Cap. Bottle, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Liquid Disinfectant |
| Disinfectant | Hydrogen Peroxide |
| Physical Form | Liquid |
| Application | Disinfectant/Cleaner |
| Style | Liquid |
| Capacity | 1 gal |
| Scent | Unscented |
| Applicable Materials | Acrylic, Ceramics, Enamel, Fiberglass, Finished/Sealed Wood, Laminates, Metal |
| Size Type | 1GL |
| Helps Remove | Bacteria, Dust, Fungus, Germs, Grime, Mildew, Mold, Organic Matter, Viruses |
| Packing Type | Bottle |
| Description | Disinfectant Cleaner |
| Package Quantity | 4 |
| Chemical Compound | Hydrogen Peroxide |
| Manufacturers Part Number | 30829 |
| Brand | Clorox |
Compliance & Certifications
| EPA Registration Number | 67619-24 |
| EPA Registered | Yes |