Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ComStar

Model # :WBB496116

MPN #: 90-352

ComStar® 1 Gal. Ice Machine Cleaner, Removes Lime & Scale Deposits, For USDA Facilities - Pkg Qty 4

Product Description
ComStar's Ice Machine Cleaner is a most effective food grade liquid descaler to remove scale and lime deposits from ice machines. Ice Machine Cleaner is low fume and contains no chlorides to attack stainless steel. For ice machines with nickel components, use our Nickel Safe ice machine cleaner.

Advantages:
  • Ice Machine Cleaner removes scale deposits
  • Ice Machine Cleaner is for use in USDA Facilities
  • Ice Machine Cleaner is food grade
  • Ice Machine Cleaner is low fume
  • Ice Machine Cleaner does not contain chlorides to protect stainless steel components

Buy yours today!

PRICE
$283.80  Sold in packages of 4 / $70.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2 in
Width12-1/2 in
Height14 in
Weight34 lbs

Product Details

Capacity1 gal
Package Quantity4
DescriptionIce Machine Cleaner
Manufacturers Part Number90-352
BrandComStar