Ideal Warehouse Innovations' lineup of standard dock lights offers an economical solution suitable for almost any warehouse illumination situation. The rugged polycarbonate heads are about half the weight of the metal option, while still able to withstand loading dock impacts and stand up to the high heat build-up of conventional dock lights. A supplied wire guard can be attached for additional bulb protection. Includes a 40" Double Strut Arm and mountable fan. No bulb included.
Ideal Warehouse® Dock Light (PX) 40" Poly Head with Fan, No Bulb, 50W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fan Diameter | 18 in |
| Reach | 40 in |
Product Details
| Assembly Required | Yes |
| Type | Dock Light & Fan On Arm |
| Number of Arms | 1 |
| Color | Yellow |
| Wattage | 50 W |
| Voltage | 120 V |
| CFM High | 4800 CFM |
| Material | Polymer |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-5487-700 |
| Bulb Type | PAR 38/BR40 (Lamp Not included) |
| Brand | Ideal Warehouse Innovations, Inc. |
Compliance & Certifications
| Certifications | UL 153 Portable Work Lights Suitable For Dry Locations, Indoor (cUL) |