Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ideal Warehouse Innovations, Inc.

Model # :WBB3195552

MPN #: 60-5487-600

Ideal Warehouse® LED Dock Light (PX) 40" Poly Head with Fan, 15W, 1200 Lumens

Product Description
Ideal Warehouse Innovations' Standard LED Dock Lights are energy-efficient options that can light up any environment. The LED systems use about 80% less energy than incandescent bulbs. While converting most of their energy to light and very little to heat, the sturdy, polycarbonate heads remain cool to the touch, while the LED's reach maximum Illumination instantly. Standard LED Dock Light Assembly includes polycarbonate head and LED bulb. Includes a 40" double-strut arm, LED bulb, wire lamp guard and a mountable fan.

Features:
  • Mounting: 3/16 inch (5mm) thick zinc plated steel mounting bracket
  • Light source: PAR38 LED bulb | 15W, 1200 lumens | 25,000 hour rated life
  • Construction: High temperature polymer housing
  • Power source: 120V
  • Compliances: UL 153 Portable Work Lights Suitable for Dry Locations, Indoor (cUL)


PRICE
$355.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fan Diameter18 in
Reach40 in

Product Details

Assembly RequiredYes
TypeDock Light & Fan On Arm
Number of Arms1
ColorYellow
Wattage15 W
Voltage120 V
CFM High4800 CFM
MaterialPolymer
Package Quantity1
Manufacturers Part Number60-5487-600
Bulb TypePAR 38 LED Bulb
Lumens1200
BrandIdeal Warehouse Innovations, Inc.

Compliance & Certifications

CertificationsUL 153 Portable Work Lights Suitable For Dry Locations, Indoor (cUL)