Ideal Warehouse® Forklift Spotter Safe Zone Kit, Black
Write a Review
|
Questions & Answers (0)
Product Description
For workers and pedestrians in facilities with forklifts, the risk of catastrophic injury is great. Use of hearing protection or mobile devices along with poorly lit workplaces only increases the risk. Ideal Warehouse Innovation's ForkliftSpotter Safe Zone can prevent these potentially lethal accidents. The 360 degree Safe Zone provides a visual alert by projecting colored lights around the entire forklift, making it immediately clear to pedestrians, the safe distance to keep from the vehicle. Bracket/Bolt with 360 degree Swivel
PRICE
$575.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 14 in |
| Height | 6 in |
| Weight | 16 lbs |
Product Details
| Type | Forklift Warning Light Kit |
| Color | Black |
| Number of LEDs | 5 |
| Mounting Method | Bracket/Bolt |
| Voltage | 10-80/9-64 V |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 70-1097 |
| Lumens | Various |
| Brand | Ideal Warehouse Innovations, Inc. |