Ideal Warehouse® Laminated Dock Bumper, Rectangular 12"W x 10"H, 4-1/2" Projection, Black
Write a Review
|
Questions & Answers (0)
Product Description
Ideal Warehouse Innovations® laminated dock bumpers are a durable method for protecting docks in low to medium traffic applications. Manufactured from reclaimed, bias-ply truck tires, laminated bumpers outlast ordinary bumpers made from used conveyor belting. Additional durability is gained with robust, 3/8" thick steel angles as the structural anchoring point to the dock. Horizontal Installation.
PRICE
$74.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 4-1/2 in |
| Height | 10 in |
| Weight | 27 lbs |
| Projection | 4-1/2 |
| Face Width | 12 in |
| Bolt Spacing | 5"W |
| Mounting Hole Diameter | 7/8 in |
Product Details
| Assembly Required | Yes |
| Type | Laminated Dock Bumper |
| Color | Black |
| Number of Mounting Holes | 4 |
| Configuration | Standard |
| Hole Spacing Horizontal | 5 in |
| Material | Laminated Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 24-1027 |
| Mounting Style | 2 Sides Bolt On |
| Shape | Rectangular |
| Brand | Ideal Warehouse Innovations, Inc. |