Ideal Warehouse® P1 Econo Laminated Dock Bumper, Rectangular, 10-1/4"W x 20"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Ideal Warehouse Innovations® laminated dock bumpers are a durable method for protecting docks in low to medium traffic applications. Uses: For use in low to medium traffic loading docks in factories and warehouses; Can be used as rub rails at the sides of truck wells; Wall protection to absorb forklift impacts. Vertical Installation.
PRICE
$85.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/4 in |
| Depth | 4-1/2 in |
| Height | 20 in |
| Weight | 48 lbs |
| Projection | 4-1/2 |
| Face Width | 10-1/4 in |
| Bolt Spacing | 7-1/2"W |
| Mounting Hole Diameter | 7/8 in |
Product Details
| Assembly Required | Yes |
| Type | Laminated Dock Bumper |
| Color | Black |
| Number of Mounting Holes | 3 |
| Configuration | P1 |
| Hole Spacing Horizontal | 7-1/2 in |
| Material | Laminated Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 27-1101 |
| Mounting Style | 1 Side Bolt On and 1 Side Welded |
| Shape | Rectangular |
| Brand | Ideal Warehouse Innovations, Inc. |