Harrington® Idle Spring For LB008, LB010, LB015, LB020, LB028 0.8 - 2.8T
Write a Review
|
Questions & Answers (0)
Product Description
Idle Spring 0.8 - 2.8T - For Use With LB008, LB010, LB015, LB020, LB028
PRICE
$8.10
22
22
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 3000 lbs |
Product Details
| Type | Idle Spring |
| Material | Steel |
| Operation | Lever |
| Package Quantity | 1 |
| Color | Silver |
| Series | L4 |
| Manufacturers Part Number | L4205008 |
| Brand | Harrington |
Warranty
| Warranty | 1 yr |