Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2440984

MPN #: K060667

Micro-V Serpentine Drive Belt - Gates K060667

Product Description
Micro-V Serpentine Drive Belt

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance.

Micro-V belts provide peak operating performance while delivering the highest value available.

  • Meets or exceeds all specifications from the Original Equipment Manufacturer.
  • Designed for small diameter pulleys, backside idlers, and for use with (or without) automatic tensioners.
  • Special belt constructions eliminate belt noise, reduce tension loss, and solve problem drive applications.
  • Utilizes advanced materials like Aramid Fiber found in bullet-proof vests and crack and heat resistant EPDM materials.
  • Unique form grinding of each individual belt assures precise dimensional control.
  • Meets or exceeds SAE J1459, SAE J2432, and SAE J1596 specifications.


Application Summary: 2019-13 Hyundai, Santa Fe, V-6 3.3 L, Serpentine

Vehicle Fitment: Make\Model   Year(s)
Audi+ Expand List– Hide List
  • S4 - Engine: L5, 2.2L, 2226cc, GAS   1992-1994
  • S6 - Engine: L5, 2.2L, 2226cc, GAS   1995-1997
BMW+ Expand List– Hide List
  • 328d - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL   2014-2018
  • 328d - Engine: L4, 2.0L, 1997cc, 122ci, ELECTRIC/GAS   2014-2018
  • 328d - Engine: L4, 2.0L, 1997cc, 122ci, GAS   2014-2018
  • 328d xDrive - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL   2014-2018
  • 328d xDrive - Engine: L4, 2.0L, 1997cc, 122ci, ELECTRIC/GAS   2014-2018
  • 328d xDrive - Engine: L4, 2.0L, 1997cc, 122ci, GAS   2014-2018
  • 535d - Engine: L6, 3.0L, 2993cc, DIESEL   2014-2016
  • 535d - Engine: L6, 3.0L, 2993cc, GAS   2014-2016
  • 535d xDrive - Engine: L6, 3.0L, 2993cc, DIESEL   2014-2016
  • 535d xDrive - Engine: L6, 3.0L, 2993cc, GAS   2014-2016
  • X3 - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL   2015-2016
  • X3 - Engine: L4, 2.0L, 1997cc, 122ci, ELECTRIC/GAS   2015-2016
  • X3 - Engine: L4, 2.0L, 1997cc, 122ci, GAS   2015-2016
  • X5 - Engine: L6, 3.0L, 2993cc, DIESEL   2014-2018
  • X5 - Engine: L6, 3.0L, 2993cc, GAS   2014-2018
Ford+ Expand List– Hide List
  • Focus - Engine: L4, 2.0L, 1989cc, 121ci, BI-FUEL   2003-2004
  • Focus - Engine: L4, 2.0L, 1989cc, 121ci, GAS   2003-2004
  • Mustang - Engine: V8, 5.0L, 4951cc, 302ci, FLEX   2011-2012
  • Mustang - Engine: V8, 5.0L, 4951cc, 302ci, GAS   2011-2012
Hyundai+ Expand List– Hide List
  • Azera - Engine: V6, 3.3L, 3342cc, GAS   2014-2017
  • Genesis - Engine: V6, 3.8L, 3778cc, 231ci, FLEX   2014-2014
  • Genesis - Engine: V6, 3.8L, 3778cc, 231ci, GAS   2014-2014
  • Genesis Coupe - Engine: V6, 3.8L, 3778cc, 231ci, FLEX   2014-2014
  • Genesis Coupe - Engine: V6, 3.8L, 3778cc, 231ci, GAS   2014-2014
  • Santa Fe - Engine: V6, 2.7L, 2656cc, GAS   2005-2006
  • Santa Fe - Engine: V6, 3.3L, 3342cc, GAS   2013-2018
  • Santa Fe XL - Engine: V6, 3.3L, 3342cc, GAS   2013-2019
  • Sonata - Engine: V6, 2.7L, 2656cc, GAS   2004-2005
  • Tiburon - Engine: V6, 2.7L, 2656cc, GAS   2003-2008
  • Tucson - Engine: V6, 2.7L, 2656cc, GAS   2005-2009
Kia+ Expand List– Hide List
  • Cadenza - Engine: V6, 3.3L, 3342cc, GAS   2014-2015
  • Sorento - Engine: V6, 3.3L, 3342cc, GAS   2014-2015
Toyota+ Expand List– Hide List
  • MR2 Spyder - Engine: L4, 1.8L, 1794cc, GAS   2000-2005
PRICE
$51.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Top Width.807 in
Circumference67.254 in

Product Details

TypeAutomotive V-Ribbed Belt (Standard)
Cord MaterialPolyester
Belt MaterialEPDM