Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB2819214

MPN #: 89013

Idler/Tensioner Pulley, Lt Duty, Dayco 89013

Product Description

Idler/Tensioner Pulley, Lt Duty

Dayco No Slack Idler/Tensioner Pulleys are built with smoother surfaces and tighter dimensional tolerances, which translates to less vibration and therefore longer belt life. Lifetime lubricated ball bearings and double high temperature seals assure peak bearing performance, the most critical element of a pulley's service life. This specific "grooved", serpentine belt driven pulley contains specially formulated glass-filled polymers to insure a high strength, cooler running, wear resistant "plastic" pulley.
Vehicle Fitment: Make\Model   Year(s)
Mercedes-Benz+ Expand List– Hide List
  • C230   2002-2007
  • C240   2001-2005
  • C280   2006-2007
  • C32 AMG   2002-2004
  • C320   2001-2005
  • C350   2006-2007
  • C55 AMG   2005-2007
  • CLK320   2003-2005
  • CLK350   2006-2008
  • CLK430   2003-2003
  • CLK500   2003-2008
  • CLK55 AMG   2003-2006
  • CLK550   2007-2008
  • CLK63 AMG   2007-2008
PRICE
$24.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bearing Size12 mm in

Product Details

MaterialPolymer
Belt TypeSerpentine