- iFlex Single Traffic Guardrail 90° Post
- iFlex 90° Post is a modular corner post designed to integrate seamlessly with the iFlex Single Traffic Guardrail system, enabling clean, secure 90-degree transitions in barrier layouts
A-SAFE iFlex Single Traffic Guardrail 90° Post, Yellow/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$529.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9-1/16 in |
| Height | 20-3/16 in |
| Post Diameter | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Guard Rail System |
| Color | Yellow/Black |
| Finish Type | UV-Stabilized, Zinc Nickel Electrophoretic |
| Finish | UV-Stabilized, Zinc Nickel Electrophoretic |
| Material | Polymer/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | KIT-ST-90 |
| Mounting Style | Bolt On |
| Component Style | Flexible Corner Post |
| Brand | A-SAFE |