- iFlex Single Traffic Guardrail+ MID Post
- iFlex Mid Post is a central support component designed for use within the iFlex Single Traffic Guardrail+ system, providing structural integrity and impact resilience between end posts
A-SAFE iFlex Single Traffic Guardrail and Mid Post, Yellow/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$699.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 102 in |
| Width | 9-1/16 in |
| Height | 44-5/8 in |
| Nominal Length | 9 ft |
| Post Diameter | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Guardrail MID Post |
| Color | Yellow/Black |
| Finish Type | UV-Stabilized, Zinc Nickel Electrophoretic |
| Finish | UV-Stabilized, Zinc Nickel Electrophoretic |
| Material | Polymer/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | KIT-STP-MID |
| Mounting Style | Bolt On |
| Component Style | Rails/Post/Hardware |
| Brand | A-SAFE |